Apply to be a TradeMaster!
Main product image of Model-W34, 3/4" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-W34, 3/4" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)

Brand:
Woodford
SKU:
W34-3
Rating:
(5)
Q&A:
(0)
Model-W34, 3/4" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$147.71 each
In Stock
In Stock
Get 18 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
W34 hydrants are intended for irrigation purposes and used for filling field spray equipment, cleaning tools and equipment, lawn and garden care, watering livestock, f ire protection - immediate water flow even in sub-zero temperatures.

Product Specifications
  • Inlet Specifications: 3/4” FPT
  • MAX PRESSURE - 125 p.s.i.
  • MAX TEMPERATURE - 120° F

Features:
  • Head & Handle: Ductile iron
  • All Metal Construction: No plastic components
  • Packing: Graphite for lubricity and long life
  • Valve Seat: Permanent brass valve body with large hemispherical seating surface.
  • Operation: 90° handle lift for full on
  • Nozzle: 3/4” brass hose nozzle
  • Casing: 1” Galvanized steel pipe
  • Operating Rod: 3/8” Steel rod
  • Adjustable Pivot Block: Provides easy and positive adjustment of the lever lock in tension
  • Tamperproof Lock: Can be padlocked in closed position

Specs

–
Max Temp (F):

120°F

Bury Depth:

3'

Product Type:

Yard Hydrant

Size:

3/4"

Inlet Type:

FNPT

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Poor paint job

Super fast shipping. 5 stars there. Ordered it yesterday and just opened it up today. Looks super solid but the paint job is very poor. Paint lines on spout and pipe are bad. Cardboard is stuck to handle in a small spot because it went in the box with wet paint.
sdiz
Philadelphia
1 years ago
Was this review helpful to you?

Exactly what I needed

Supply house is the best, fast and competitive prices
Dave Stowasser
Edwardsburg MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if used i would

yard hydrant
curt
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

I replaced the same style hydrant that was over 30 years old and was leaking pretty bad. I have two more on the property that work leak free and just as old.
Steve
Nine Mile Falls, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Woodford high quality as always
Nathan
Cataract, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy