Apply to be a TradeMaster!
Model-X34, 3/4" FPT Non-Freeze Yard Hydrant w/ Automatic Draining (1 Ft. Burial Depth)

Model-X34, 3/4" FPT Non-Freeze Yard Hydrant w/ Automatic Draining (1 Ft. Burial Depth)

Brand:
Woodford
SKU:
X34-1
Rating:
(5)
Q&A:
(0)
Model-X34, 3/4" FPT Non-Freeze Yard Hydrant w/ Automatic Draining (1 Ft. Burial Depth)
$105.85 each
In Stock
In Stock
Get 2 Thu, Nov 12

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Overall Length of this product is 46-1/2". Please check Submittal Sheet file for details.

The Woodford X34 Freezeless Yard Hydrant is intended for irrigation purposes and immediate water flow even in sub-zero temperatures. Applications include filling field spray equipment, cleaning tools and equipment, lawn and garden care, watering livestock, fire protection and more.

Features:
  • One Piece Variable Flow Plunger - Large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present.
  • Automatic Drain Feature - Plunger opens drain when shut off to prevent freezing.
  • Maintenance & Repair - Can be accomplished from top of unit without excavating.
  • Tamper Proof Lock - Can be locked in closed position by inserting padlock or bolt through hole in link.
  • Long Life Packing - Graphite packing for lubricity and long life.
  • Long Life Valve Seat - Special shape - large contact area - eliminates need for renewable nylon seat.
Specifications:
  • Female Inlet: 3/4" NPT
  • Casing: 1" Galvanized Steel Pipe
  • Operating Rod: 3/8" Steel Rod
  • Drain Hole: Tapped - 1/8" N.P.T.
  • Removable Nozzle: 3/4" Brass Male Hose Nozzle
  • Maximum Working Pressure: 125 p.s.i.
  • Maximum Temperature: 120° F

Specs

–
Bury Depth:

1'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Inlet Type:

FNPT

Overall Size:

46-1/2"

Size:

3/4"

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Made life much easier!

You guys always have the parts to do the job!
Donkey man
Baldwin Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Hopefully I have solved my freezing problem on my North side of my garage in the winter. Our winter here in Southeast Texas was just a little different earlier this year. Looks very well made. There is something to say about made in USA.
This Old Man
Southeast Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product from SupplyHouse.com again!

Outside Hydrant that I don't have to worry about freezing!
n50tc
Fort Worth, Tx
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product received as expected

The function of the product has been great, the only Negative was that when it arrived, the blue paint was still wet! Just had to be careful in some spots but no big deal
Down on the farm
Lebanon, Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product - Woodford Yard Hydrant

Works great and high quality from Woodford.
John
Friday Harbor
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy