Shop Resideo Sale
Main product image of Model-Y2, 1" FPT Non-Freeze Yard Hydrant w/ Automatic Draining (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-Y2, 1" FPT Non-Freeze Yard Hydrant w/ Automatic Draining (1 Ft. Burial Depth)

Brand:
Woodford
SKU:
Y2-1
Rating:
(1)
Q&A:
(0)
Model-Y2, 1" FPT Non-Freeze Yard Hydrant w/ Automatic Draining (1 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$282.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
Overall Length of this product is 48-1/2". Please check Submittal Sheet file for details.

The Woodford Model Y2 is an automatic draining, backflow protected, frost proof yard hydrant intended for irrigation purposes and immediate water flow even in sub-zero temperatures. Applications include filling field spray equipment, cleaning tools, lawn and garden care, watering livestock and more.

Specifications:
  • ASSE 1052 Approved
  • Listed by IAPMO
  • Field Testable
  • Two Independent Check Valves
  • Drains automatically when hose is removed
  • No spray back

Features:
  • Automatic Draining - Hydrant drains when shut off, even with hose attached.
  • Adjustable Link - Provides easy and positive adjustment of the lever lock tension.
  • Rod Guide - Eliminates side pull on rod, reduces wear on packing, packing nut & stem.
  • Flow Finder with Lock - A simple cam that can be set to automatically obtain the same flow each time or lock against accidental opening.
  • Long Life Packing - Graphite packing for lubricity and long life.
  • One Piece Variable Flow Plunger - Large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present. Automatic drain feature - plunger opens drain to prevent freezing - closes at any flow to prevent wasting water.
  • Maximum Working Pressure: 125 p.s.i.
  • Maximum Temperature: 120° F
  • Female Inlet: 1" N.P.T.
  • Outlet Nozzle: 3/4" male hose thread
  • Casing: 1-1/4" Galvanized Steel Pipe
  • Operating Rod: 3/8" Galvanized Steel Pipe
  • Drain Hole: Tapped - 1/8" N.P.T.

Specs

–
Bury Depth:

1'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Size:

1"

Inlet Type:

FNPT

Overall Size:

48-1/2"

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Faucet

I have not installed the faucet yet it looks good and as represented. One thing that could be improved is the valve at the bottom should end in a 90 degree turn because. No waterline will go straight down. Finding a 1" 90 resulted in buying 3 fittings to make the turn and connect to black coil pipe. Also there was no packing except a box over the head of the faucet. It was not damaged but concerned when it first arrived
Home plumber
Virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy