Shop Resideo Sale
Main product image of Model-Y2, 1" FPT Non-Freeze Yard Hydrant w/ Automatic Draining (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-Y2, 1" FPT Non-Freeze Yard Hydrant w/ Automatic Draining (2 Ft. Burial Depth)

Brand:
Woodford
SKU:
Y2LL-2
Rating:
(1)
Q&A:
(0)
Model-Y2, 1" FPT Non-Freeze Yard Hydrant w/ Automatic Draining (2 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$373.57 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
The Woodford Model Y2 is an automatic draining, backflow protected, frost proof yard hydrant intended for irrigation purposes and immediate water flow even in sub-zero temperatures. Applications include filling field spray equipment, cleaning tools, lawn and garden care, watering livestock and more.

Specs

–
Bury Depth:

2'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Inlet Type:

FNPT

Size:

1"

Max Operating Pressure:

125 psi

Lead Free:

No

Application:

Residential

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Faucet

I have not installed the faucet yet it looks good and as represented. One thing that could be improved is the valve at the bottom should end in a 90 degree turn because. No waterline will go straight down. Finding a 1" 90 resulted in buying 3 fittings to make the turn and connect to black coil pipe. Also there was no packing except a box over the head of the faucet. It was not damaged but concerned when it first arrived
Home plumber
Virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy