Apply to be a TradeMaster!
Main product image of Model-Y34, 3/4" FPT Brass Non-Freeze Iowa Yard Hydrant w/ Automatic Draining (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

Model-Y34, 3/4" FPT Brass Non-Freeze Iowa Yard Hydrant w/ Automatic Draining (3 Ft. Burial Depth)

Brand:
Woodford
SKU:
Y34-3-BP
Rating:
(0)
Q&A:
(0)
Model-Y34, 3/4" FPT Brass Non-Freeze Iowa Yard Hydrant w/ Automatic Draining (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$506.63 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Material
Brass

Description

–
Model-Y34, 3/4" FPT Brass Non-Freeze Iowa Yard Hydrant w/ Automatic Draining (3 Ft. Burial Depth)

Iowa hydrants are intended for irrigation purposes and used for fi lling fi eld spray equipment, cleaning tools and equipment, lawn and garden care, watering livestock - immediate water fl ow even in sub zero temperatures.

Specifications:
  • Female Inlet: Model Y34 - 3/4" NPT
  • Casing: Model Y34 - 1" Galvanized Steel Pipe
  • Operating Rod: 3/8" Galvanized Steel Pipe
  • Drain Hole: Tapped - 1/8" N.P.T.
  • Removable Nozzle: 3/4" Brass Male Hose Nozzle

Features:
  • Adjustable Link - Provides easy and positive adjustment of the lever lock tension.
  • Rod Guide - Eliminates side pull on rod, reduces wear on packing, packing nut & stem.
  • Flow Finder and Lock - A simple cam that can be set to automatically obtain the same fl ow each time or lock against accidental opening.
  • Long Life Packing - Graphite packing for lubricity and long life.
  • One Piece Variable Flow Plunger - Large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present. Automatic drain feature - plunger opens drain to prevent freezing - closes at any fl ow to prevent wasting water.
  • Maintenance & Repair - Woodford has manufactured the IOWA hydrant since 1929, and although many improvements have been made through the years, all parts are interchangeable. All repairs can be made from top of unit without removing hydrant from the ground.
  • Maximum Working Pressure: 125 p.s.i.
  • Maximum Temperature: 120° F

Specs

–
Bury Depth:

3'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Size:

3/4"

Overall Size:

72-1/2"

Inlet Type:

FNPT

Max Operating Pressure:

125 psi

Material:

Brass

Lead Free:

No

Application:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy