Apply to be a TradeMaster!
Model-Y34, 3/4" FPT Stainless Steel Non-Freeze Iowa Yard Hydrant (3 Ft. Burial Depth) - Low Lead

Model-Y34, 3/4" FPT Stainless Steel Non-Freeze Iowa Yard Hydrant (3 Ft. Burial Depth) - Low Lead

Brand:
Woodford
SKU:
Y34LL-3-SS
Rating:
(0)
Q&A:
(0)
Model-Y34, 3/4" FPT Stainless Steel Non-Freeze Iowa Yard Hydrant (3 Ft. Burial Depth) - Low Lead
$338.03 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Max Temp (F)
120°F Max Temp

Description

–
IOWA hydrants are intended for irrigation purposes and used for filling field spray equipment, cleaning tools and equipment, lawn and garden care, watering livestock - immediate water flow even in sub zero temperatures.

Specs

–
Bury Depth:

3'

Max Temp (F):

120°F

Product Type:

Yard Hydrant

Size:

3/4"

Inlet Type:

FNPT

Overall Size:

72-1/2"

Max Operating Pressure:

125 psi

Features:

Low Lead

Application:

Commercial

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy