Apply to be a TradeMaster!
Model-Y95, 3/4" FPT Anti-Siphon Non-Freeze Yard Hydrant Without Box

Model-Y95, 3/4" FPT Anti-Siphon Non-Freeze Yard Hydrant Without Box

Brand:
Woodford
SKU:
Y95-4-BP-NBX
Rating:
(0)
Q&A:
(0)
Model-Y95, 3/4" FPT Anti-Siphon Non-Freeze Yard Hydrant Without Box
$642.59 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT

Description

–
Woodford Model Y95 lawn hydrants are installed flush with surrounding surfaces. This brass box enclosed hydrant is intended for irrigation purposes on golf courses, in parks and recreation areas, shopping center malls, and landscaped areas around buildings.

Specifications
  • The hinged door lock uses the same tee key that operates hydrant to prevent unauthorized use.
  • Large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present. Automatic drain feature - plunger opens drain to prevent freezing when hose is removed.
  • Permanent type brass valve body with hemispherical seating surface.
  • EPDM rubber with adjustable packing nut
  • Finish: Brass box, door and head casting.
  • Female Inlet: 3/4" NPT
  • Drain Hole: 1/8" NPT

Specs

–
Product Type:

Yard Hydrant

Size:

3/4"

Inlet Type:

FNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy