Apply to be a TradeMaster!
Main product image of P51-870 Color Touchscreen Titan Digital Manifold
Magnifying glass
Hover image to zoom

P51-870 Color Touchscreen Titan Digital Manifold

SKU:
40870
Rating:
(3)
Q&A:
(0)
P51-870 Color Touchscreen Titan Digital Manifold
Magnifying glass
Hover image to zoom
$894.04 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A

Description

–
The YELLOW JACKET® P51 TITAN™ Digital Manifold Series provides ultimate system measurements with ease. This 4-valve manifold provides fast and accurate measurements for refrigeration and a/c systems. Measurements are displayed on a backlit digital display and can be transmitted via Bluetooth® to a Smartphone for even further analysis. Local display of system pressures and temperatures, superheat and subcool provide instant analysis. When connected to your Smartphone, target superheat and subcool are easily attained, along with all the other capabilities of the ManTooth™ app. The flagship YELLOW JACKET P51-870 TITAN features a 4.3” full color touchscreen graphic display with digital and graphical representation of pressure and temperature measurements. It also features on-board data logging and standard vacuum sensor and measurements (vacuum sensor included). A 4-pak of hoses is included as well as two temperature clamps and a backpack carrying case for safe storage.

Features:
  • 4.3” Full color touch screen display
  • Digital and graphical representation of pressure and temperature measurements
  • Vacuum sensor included
  • Set of four manifold hoses included (3 1/4" RYB and 1 3/8" yellow vacuum hose)
  • Two temperature clamps included
  • Backpack carrying case included
  • Measures high and low side pressures and temperatures
  • Displays vapor and liquid saturation temperatures
  • System superheat and subcooling calculations
  • On board data logging; export to your computer through USB or to your phone via the ManTooth app
  • Pressure hold mode displays rate of change for both vacuum and positive pressure measurements
  • 4-way TITAN valve block
  • 126 refrigerant profiles stored in the instrument including new blends not currently on the Refprop database.
  • Backlit display with auto-dimming
  • Auto shut-off
  • Bluetooth capability for use with ManTooth app
  • Includes two temperature clamps
  • Optional vacuum sensor available (included with P51-870)
  • Vacuum measurements, targets and leak testing
  • High and low alarms
  • Re-chargeable battery with battery life indicator
  • Continuous use no backlight: 80 hours
  • Continuous use full backlight: 5 hours (40860); 4 hours (40870)
  • US and international units (bar, psia, psig, kPa, MPa, kg/cm2)
  • Maximum working pressure 700 psia (48.3 bar)
  • USB charging port
  • IP52 certified
  • Robust housing
  • Two year warranty

Specs

–
Product Type:

Manifold

Features:

Color Touchscreen

Gauge Pressure (psi):

0-700

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not durable!

USB charging port is flimsy, and will loosen/break after a few uses. Vacuum sensor cable extension doesn't work, and Ritchie will do everything in their power to avoid giving you another one - that also doesn't work when it finally arrives two months later. Jacks for temperature clamps stick straight out of the back of the unit - so forget about hooking your gauges on the top of a condenser - this will put stress on the jacks and break them. Had to swap these out on warranty for failure to charge (Supplyhouse.com, you're awesome!) and the second set didn't fare much better. Don't waste your money - buy the Fieldpiece SM digital gauges, they'll work for years with no issues!
General Squat
PA
4 years ago
Was this review helpful to you?

Excellent

Great manifold, graf feature is great, I think it's the best on the market, great Company also.
Dave
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great manifold !!

This is the best manifold I have used, I have used this for about 3 weeks now and this thing is incredible. It is very accurate and the touch screen seems pretty tough. This comes in a kit and includes everything, 4 hoses, vacuum sensor and a really cool backpack. Only thing I added to my kit was 2 quick couplers for the red and blue hoses.
Mike
ABQ, NM
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy