Apply to be a TradeMaster!
Main product image of P51-870 TITAN with YJACK Temperature Clamps and SealRight Hoses w/ Ball Valves
Magnifying glass
Hover image to zoom

P51-870 TITAN with YJACK Temperature Clamps and SealRight Hoses w/ Ball Valves

SKU:
40877
Rating:
(0)
Q&A:
(0)
P51-870 TITAN with YJACK Temperature Clamps and SealRight Hoses w/ Ball Valves
Magnifying glass
Hover image to zoom
$1,156.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A

Description

–
P51-870 TITAN with YJACK Temperature Clamps and SealRight Hoses w/ Ball Valves

The YELLOW JACKET P51 TITAN Digital Manifold Series provides ultimate system measurements with ease. This 4-valve manifold provides fast and accurate measurements for refrigeration and a/c systems. Measurements are displayed on a backlit digital display and can be transmitted via Bluetooth to a Smartphone for even further analysis. Local display of system pressures and temperatures, superheat and subcool provide instant analysis. When connected to your Smartphone, target superheat and subcool are easily attained, along with all the other capabilities of the ManTooth app. The flagship YELLOW JACKET P51-870 TITAN features a 4.3” full color touchscreen graphic display with digital and graphical representation of pressure and temperature measurements. It also features on-board data logging and standard vacuum sensor and measurements (vacuum sensor included). A 4-pack of hoses is included as well as two temperature clamps and a backpack carrying case for safe storage.

40877 Includes:
  • Vacuum sensor (P/N 67030)
  • Set of (6) 60” manifold hoses: (3) RYB compact ball valves (P/N 29985); (1) Y 3/8” str x 3/8” 45° (P/N 18160); (2) compact ball valve 1/4” x 5/16” (P/Ns 29425 and 29465)
  • (2) YJACK™ temperature clamps (P/N 67061)
  • USB charging cable
  • Backpack carrying case (P/N 10146)

Specs

–
Product Type:

Manifold

Features:

Color Touchscreen

Gauge Pressure (psi):

0-700

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy