Apply to be a TradeMaster!
Main product image of Series 41 Manifold with 2-1/2" Refrigerant Gauges & 36" Hoses (R12, R22, R502)
Magnifying glass
Hover image to zoom

Series 41 Manifold with 2-1/2" Refrigerant Gauges & 36" Hoses (R12, R22, R502)

SKU:
41213-YJ
Rating:
(0)
Q&A:
(0)
Series 41 Manifold with 2-1/2" Refrigerant Gauges & 36" Hoses (R12, R22, R502)
Magnifying glass
Hover image to zoom
$140.47 each
In Stock
In Stock
Get 2 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Series 41 Manifold with 2-1/2" Gauges & 36" Hoses

Refrigerant Used: R-12 - R-22 - R-502

Forged body is solid brass for durability. Full porting maximizes capacity. Metal valve handles are full size for easy operation. Hose anchors are forged into back of body at 45°.

  • Flutterless technology means surge protector and silicone dampened movement helps minimize needle pulsation for easier, more accurate readings
  • Sliding double "O" ring pistons reduce wear
  • Most manifolds include color-coded YELLOW JACKET charging hoses
  • Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy
  • Limited lifetime warranty on manifold bar and valves – not gauges. See warranty information for details
  • Made in the USA

    Note: Image may not be actual representation of item.
  • Specs

    –
    Product Type:

    Manifold

    Gauge Diameter:

    2-1/2"

    Hose Length:

    36"

    Includes:

    Gauge

    Hose

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy