Apply to be a TradeMaster!
Main product image of Series 41 2-Valve Manifold w/ 60" PLUS II Standard Fittings, R-12/22/502, 2-1/2" Gauges
Magnifying glass
Hover image to zoom

Series 41 2-Valve Manifold w/ 60" PLUS II Standard Fittings, R-12/22/502, 2-1/2" Gauges

SKU:
41215
Rating:
(0)
Q&A:
(0)
Series 41 2-Valve Manifold w/ 60" PLUS II Standard Fittings, R-12/22/502, 2-1/2" Gauges
Magnifying glass
Hover image to zoom
$171.12 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-12, R-22, R-502

Description

–
The Yellow Jacket 41215 Series 41 Manifold's forged body is solid brass for durability. Full porting maximizes capacity and metal valve handles are full size for easy operation. Flutterless technology means surge protector and silicone dampened movement helps minimize needle pulsation for easier, more accurate readings. Sliding double "O" ring pistons reduces wear. Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy (Class B).

Due to the high pressures and hazardous gases used in refrigeration and air conditioning, only trained refrigeration and air conditioning technicians should use this equipment. Proper procedures must be used.

Features
  • Manifold with 60" PLUS II with standard fittings
  • Gauge Reads in Fahrenheit psi, R-12/22/502
  • Flutterless technology means surge protector and silicone dampened movement helps minimize needle pulsation for easier, more accurate readings
  • Sliding double "O" ring pistons reduce wear
  • Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy
  • Limited lifetime warranty on manifold bar and valves - not gauges
  • Made in the USA

Specs

–
Product Type:

Manifold

Refrigerant Type:

R-12

R-22

R-502

Gauge Diameter:

2-1/2"

Series:

41

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy