Apply to be a TradeMaster!
Main product image of Series 41 Manifold & Hose (R410A)
Magnifying glass
Hover image to zoom
Series 41 Manifold & Hose (R410A)
Magnifying glass
Hover image to zoom
$276.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A

Description

–
Yellow Jacket 41703 is a 2 valve charging manifold that has a forged body is solid brass for durability. Full porting maximizes capacity. Metal valve handles are full size for easy operation. It features easy-to-read, accurate bold numbered, colored scales. These scales have 2.5" gauge faces made up of rugged steel and polycarbonate crystal cases. The refrigerant scales and pressure arcs are color-coded for convenience and the numbers are large for high visibility. Hose anchors are forged into back of body at 45 degrees.

Additionally, included are 3 60" PLUS II hoses. This manifold can only be used with R-410A refrigerant. Surge protection and silicon dampened movement provided by Flutterless technology minimize needle pulsation for easier, more accurate readings. This manifold product is designed for the air conditioning and refrigeration service technician who knows and appreciates the quality and durability of Yellow Jacket Products.

Features:
  • Easy to read 2-1/2" steel case gauges with 3-2-3% accuracy
  • LOW Side Gauge: -30" to 0 to 300 PSI
  • HIGH Side gauge: 0 to 800 PSI
  • Flutterless Technology uses a surge protector.
  • Silicone dampened movement helps minimize needle pulsation for easier, more accurate readings.
  • Manifolds include 3 60" color-coded RYB PLUS II charging hoses
  • FlexFlow 1/4 Turn on/off Ball Valve hose ends
  • Forged body is brass for durability with metal valve handles
  • Metal valve handles are full size for easy operation.
  • Hose anchors are forged into back of body at 45 degrees.
  • Sliding double "O" ring pistons.
  • Non-rotating design reduces wear.
  • Long-life nylon seat.
  • Heavy duty hook won't pull out.
  • For use with R-410A refrigerant only
  • Limited lifetime warranty on manifold bar and valves, NOT gauges
  • Made in the USA.

Specs

–
Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

2-1/2"

Gauge Pressure (psi):

0-800

Series:

41

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy