Apply to be a TradeMaster!
Main product image of Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R134A/404A)
Magnifying glass
Hover image to zoom

Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R134A/404A)

SKU:
42005
Rating:
(0)
Q&A:
(0)
Series 41 Manifold w/ 3-1/8" Refrigerant Gauges (R22/R134A/404A)
Magnifying glass
Hover image to zoom
$108.16 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-404, R-134A

Description

–
The Yellow Jacket 42005 is a 2 valve charging manifold that has a forged body of solid brass for durability. It is packaged in a clear vacuformed clamshell for easy recognition and review. Full porting maximizes capacity. Metal valve handles are full size for easy operation. It features easy-to-read, accurate bold numbered, colored scales. These scales have 3-1/8" (80 mm) gauge faces made up of rugged steel and polycarbonate crystal cases. The refrigerant scales and pressure arcs are color-coded for convenience and the numbers are large for high visibility. Hose anchors are forged into back of body at 45 degrees.

This manifold can only be used with the following refrigerants: R-22, R-134A and R-404A. No hoses are included with this manifold. Surge protection and silicon dampened movement provided by Flutterless technology minimize needle pulsation for easier, more accurate readings. This manifold product is designed for the air conditioning and refrigeration service technician who knows and appreciates the quality and durability of Yellow Jacket Products.

Features:
  • Packaged in a clear vacuformed clamshell for easy recognition and review
  • Large 3-1/8" (80 mm) gauges feature steel cases with polycarbonate crystals.
  • Gauges have color coded scales and larger dials that are bold and easy to read
  • 3-1/8" (80 mm) steel gauges feature 1% accuracy (class 1) for an exact reading
  • LOW Side Gauge: -30" to 0 to 120 PSI
  • HIGH Side gauge: 0 to 500 PSI
  • Color-coded scales
  • Manifold only, no hoses included
  • Sliding double "O" ring pistons reduce wear
  • Long life nylon seats
  • Full porting maximizes capacity and flow
  • Forged brass body for durability
  • For use with refrigerants: R-22, R-134A, R-404A
  • Limited lifetime warranty on manifold bar and valves, NOT gauges
  • Made in the USA

Specs

–
Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

3-1/8"

Gauge Pressure (psi):

0-800

Refrigerant Type:

R-22

R-404

R-134A

Series:

41

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy