Apply to be a TradeMaster!
Main product image of Series 41 Manifold w/ 3-1/8" Refrigerant Gauges, 60" PLUS II Standard Fittings (R22/R134A/404A)
Magnifying glass
Hover image to zoom

Series 41 Manifold w/ 3-1/8" Refrigerant Gauges, 60" PLUS II Standard Fittings (R22/R134A/404A)

SKU:
42006
Rating:
(0)
Q&A:
(0)
Series 41 Manifold w/ 3-1/8" Refrigerant Gauges, 60" PLUS II Standard Fittings (R22/R134A/404A)
Magnifying glass
Hover image to zoom
$181.56 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-404, R-134A

Description

–
Yellow Jacket 42006 With 60" PLUS II, standard fittings, psi, R-22/134a/404A (clamshell). Series 41 manifolds are also available with larger, easier to read 3-1/8" color-coded gauges in rugged steel cases with polycarbonate crystals. The Yellow Jacket 42006 gauges feature 1% accuracy (Class 1) for an exact reading in critical charge systems.

Features:
  • Packaged in a clear vacuformed clamshell for easy recognition and review
  • Large 3-1/8" (80 mm) gauges feature steel cases with polycarbonate crystals.
  • Gauges have color coded scales and larger dials that are bold and easy to read
  • 3-1/8" (80 mm) steel gauges feature 1% accuracy (class 1) for an exact reading
  • LOW Side Gauge: -30" to 0 to 120 PSI
  • HIGH Side gauge: 0 to 500 PSI
  • Color-coded scales
  • Sliding double "O" ring pistons reduce wear
  • Long life nylon seats
  • Full porting maximizes capacity and flow
  • Forged brass body for durability
  • For use with refrigerants: R-22, R-134A, R-404A
  • Limited lifetime warranty on manifold bar and valves, NOT gauges
  • Made in the USA

Specs

–
Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

3-1/8"

Gauge Pressure (psi):

0-800

Refrigerant Type:

R-22

R-404

R-134A

Series:

41

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy