Apply to be a TradeMaster!
Series 41 A2L 3-1/8" Manifold Gauge, R-32/454B/410A w/ 1/4" Flare Fittings

Series 41 A2L 3-1/8" Manifold Gauge, R-32/454B/410A w/ 1/4" Flare Fittings

SKU:
42036
Rating:
(1)
Q&A:
(0)
Series 41 A2L 3-1/8" Manifold Gauge, R-32/454B/410A w/ 1/4" Flare Fittings
$204.98 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Blue

Description

–

Series 41 Manifolds are available with larger, easier to read 3-1/8" color-coded gauges in rugged steel cases with polycarbonate crystals. These gauges feature 1% accuracy (Class 1) for an exact reading in critical charge systems.


Features:

  • Color-coded scales
  • Sliding double "O" ring pistons reduce wear
  • Long life nylon seats
  • Forged brass body for durability
  • Full porting maximizes capacity and flow
  • Some models include color-coded, 60" PLUS II hoses with standard 1/4" flare fittings
  • Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure. File# SA9737
  • Made in the USA

Specs

–
Product Type:

Gauge

Color:

Red

Blue

Gauge Diameter:

3-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Exactly what we ordered
Sal
New york
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy