Apply to be a TradeMaster!
Main product image of CO2 Test and Charging Manifold
Magnifying glass
Hover image to zoom
CO2 Test and Charging Manifold
Magnifying glass
Hover image to zoom
$1,090.65 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Manifold and hoses designed specifically for transcritical CO2 (R-744) applications.
The YELLOW JACKET TITAN Test and Charging Manifold for transcritical CO2 systems is constructed with a forged aluminum alloy body making it lightweight for handling ease and durability. No sightglass means added safety. It features true 45° SAE flare hoses 200 cm in length.

Features:
  • Large, easy-to-read 3-1/8' (80 mm) liquid-filled red and blue, 1% accuracy (Class 1) gauges; PSI/bar
  • Proven, double 'O'-ring piston for reliability and long service life
  • Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extends the life of the seats
  • Fourth hose to enable connection to hi/lo sides, refrigerant tank, and vacuum pump for diagnostics, evacuation and charging without switching hoses
  • 3/8' vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings on unit are 1/4')
  • Dedicated transcritical CO2 hose 200 cm in length
  • Includes plastic carrying case
  • Made in U.S.A.

Specs

–
Product Type:

Manifold

Gauge Diameter:

3-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy