Apply to be a TradeMaster!
Main product image of Brute II 4 Valve Test & Charging Manifold (R-22/404A/410A)
Magnifying glass
Hover image to zoom

Brute II 4 Valve Test & Charging Manifold (R-22/404A/410A)

SKU:
46010-YELLOW-JACKET
Rating:
(0)
Q&A:
(0)
Brute II 4 Valve Test & Charging Manifold (R-22/404A/410A)
Magnifying glass
Hover image to zoom
$277.81 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-404A, R-410A

Description

–
The Yellow Jacket 46010 Brute II 4-Valve Test and Charging Manifold provides the flow that's proven faster than any conventional manifold. The aluminum alloy body is forged for strength and reliability with 3/8" bores through the body to speed up the job.

Features:
  • Manifold only, bar/psi, R-22/404A/410A
  • Gauge Reads in Fahrenheit
  • Fourth hose enables connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses
  • Hoses not included
  • 1/4" hi-/lo-sides with 3/8" vacuum port for regular jobs
  • Front access for easy field recalibration
  • Double "O" ring piston for reliability and long service life
  • Exclusive 100-mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seat
  • Contoured easy-grip handles for positive control; color-coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Heavy duty hook won't pull out
  • Manifold and hose holder fittings 1/4"-3/8"-1/4"-1/4"
  • Made in the USA

Specs

–
Product Type:

Manifold

Gauge Diameter:

3-1/8"

Includes:

Gauge

Refrigerant Type:

R-22

R-404A

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy