Apply to be a TradeMaster!
Main product image of Brute II 4-Valve 3-1/8" Test & Charging Manifold Gauge w/ PLUS II 1/4" Hoses, R-32/454B/410A
Magnifying glass
Hover image to zoom

Brute II 4-Valve 3-1/8" Test & Charging Manifold Gauge w/ PLUS II 1/4" Hoses, R-32/454B/410A

SKU:
46015
Rating:
(0)
Q&A:
(0)
Brute II 4-Valve 3-1/8" Test & Charging Manifold Gauge w/ PLUS II 1/4" Hoses, R-32/454B/410A
Magnifying glass
Hover image to zoom
$539.62 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Blue

Description

–

Brute II 4-Valve Test and Charging Manifold provides the flow that is proven faster than any conventional manifold. The aluminum alloy body is forged for strength and reliability with 3/8" bores through the body to speed the job.


Features:

  • Fourth hose enables connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses
  • Available in 1/4" hi-/lo-sides with 3/8" vacuum port for regular jobs, or 3/8" hi-/lo-sides with 1/2" vacuum port for larger systems
  • Front access for easy field recalibration
  • Double "O" ring piston for reliability and long service life
  • Exclusive 100-mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seat
  • Contoured easy-grip handles for positive control; color-coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Heavy duty hook won't pull out
  • Also available with 3-1/2" (90 mm) red and blue liquid-filled gauges
  • Manifold and hose holder fittings 1/4"-3/8"-1/4"-1/4" unless otherwise identified
  • Made in the USA

Specs

–
Gauge Diameter:

3-1/8"

Color:

Red

Blue

Product Type:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy