Apply to be a TradeMaster!
Main product image of Series 41 Digital Manifold w/ 3-1/8" Refrigerant Gauges (Multi Refrigerants)
Magnifying glass
Hover image to zoom

Series 41 Digital Manifold w/ 3-1/8" Refrigerant Gauges (Multi Refrigerants)

SKU:
46060
Rating:
(0)
Q&A:
(0)
Series 41 Digital Manifold w/ 3-1/8" Refrigerant Gauges (Multi Refrigerants)
Magnifying glass
Hover image to zoom
$323.86 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

When clear, swift and accurate readings meet quality and precision measurements.


The YELLOW JACKET Series 41 Digital Manifold combines the advantages of digital technology with the proven Series 41 2-valve brass manifold. The 3-1/8" backlit LCD gauges provide easy-to-read accurate measurements for system pressures. Each interchangeable gauge is capable of handling maximum pressures of 800 psi, so there are no worries about over-pressurizing. Pre-programmed with 21 most common refrigerants, the Series 41 Digital Manifold will provide clear, swift and accurate pressure measurements for all your system applications.


The forged body of the manifold is constructed of solid brass for durability. Full porting maximizes capacity, and the metal valve handles are full size for easy operation. For added security, the hose anchors are forged into the back of body at 45°.


Gauge Specifications:

  • Pressure Range: -14.7 ~ 800 psi (-1 ~ 54.4 bar)
  • Unit (Pressure): psi / bar / MPa / kg/cm2 / kPa
  • Working Temperature: 14°F ~ 140°F (-10°C ~ 60°C)
  • Pressure Accuracy: ±0.5% F.S @71.6~82.4°F (@22~28°C)
  • Unit (Temperature): °F/°C
  • Working Humidity: 35~85%
  • Sampling Rate = 1.2 sec max.
  • Auto-off: 10 minutes
  • Zero pressure function
  • Power Supply: Battery CR123A (3.0V, 1400mAh)
  • Battery Life: 2 years for continuous operation without backlight
  • Warranty: one year


Refrigerants:

R-22, R-23, R-32, R-124, R-134A, R-290, R-404A, R-407C, R-407F, R-408A, R-410A, R-417A, R-427A, R-444B, R-448A, R-449A, R-452A, R-507, R-600, R-1234YF, R1270


Manifold Specifications

  • Forged brass body for durability
  • Sliding double "O" ring pistons reduce wear
  • Long life nylon seats
  • Full porting maximizes capacity and flow
  • Hose assemblies UL recognized for 4000 psi (275 bar) burst and 800 psi (55 bar) working pressure. File# SA9737
  • Assembled in the USA

Specs

–
Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

3-1/8"

Gauge Pressure (psi):

0-800

Refrigerant Type:

R-449A

R-290

R-427A

R-23

R-444B

R-134A

R-32

R-410A

R-600

R-507

R-1234YF

R-407C

R-448A

R-404A

R-22

R-417A

R-124

R-452A

R-407F

Refrigerant Pipe Type:

R-408A

Series:

41

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy