Apply to be a TradeMaster!
Main product image of 2-1/2" Blue Compound Manifold Gauge, R-410A
Magnifying glass
Hover image to zoom

2-1/2" Blue Compound Manifold Gauge, R-410A

SKU:
49036
Rating:
(0)
Q&A:
(0)
2-1/2" Blue Compound Manifold Gauge, R-410A
Magnifying glass
Hover image to zoom
$27.74 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
  • 2-1/2" Blue Compound Gauge (Class B)
  • °F and °C, 30"-0-300 kg/cm2/psi (Features retard protection to 500 psi)
  • R-410A
  • Flutterless technology with surge protector minimizes the needle pulsation for improved accuracy
  • Steel case for durability and high-visibility dials with colored temperature scales for easy reading
  • 1/8" NPT Male connection
  • 3-2-3% accuracy
  • Calibration traceable to NIST standards
  • Note: Small screw in back is 6/32" x 5/32" Phillips pan head screw
  • Note: Gauges not meant to be used with nitrogen

Specs

–
Color:

Blue

Product Type:

Gauge

Gauge Diameter:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy