Apply to be a TradeMaster!
Main product image of 3-1/8" Blue Dry Compound Certified Gauge
Magnifying glass
Hover image to zoom

3-1/8" Blue Dry Compound Certified Gauge

SKU:
49206-YELLOW-JACKET
Rating:
(0)
Q&A:
(0)
3-1/8" Blue Dry Compound Certified Gauge
Magnifying glass
Hover image to zoom
$197.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3-1/8" Connection
Product Highlight: Color
Blue

Description

–
Large 3-1/8" gauges are housed in a red or blue steel case with front recalibrator screw. High visibility colored temperature scales are easy to read through the full view polycarbonate crystal.

  • Flutterless™ technology with brass surge protector to minimize needle pulsation
  • Brass gauge movement
  • Copper alloy Bourdon tube
  • 1/8" NPT Male connection
  • Calibrated to 1% accuracy
  • Color-coded blue for compound
  • Color-coded refrigerant types

Specs

–
Product Type:

Gauge

Connection Size:

3-1/8"

Color:

Blue

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy