Shop Resideo Sale
Main product image of Titan 2 Valve Test & Charging Manifold (R-22/134A/404A)
Magnifying glass
Hover image to zoom

Titan 2 Valve Test & Charging Manifold (R-22/134A/404A)

SKU:
49887-YELLOW-JACKET
Rating:
(0)
Q&A:
(0)
Titan 2 Valve Test & Charging Manifold (R-22/134A/404A)
Magnifying glass
Hover image to zoom
$259.21 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-22, R-134A, R-404A

Description

–
Titan 2 Valve Test & Charging Manifold (R-22/134A/404A)

Features:
  • Manifold with 60" PLUS II
  • Gauge Reads in Fahrenheit
  • psi, R-22/134A/404A
  • Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges
  • Front access for easy field recalibration
  • Double "O" ring piston for reliability and long service life
  • Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats
  • Contoured easy-grip handles for positive control; color-coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Heavy duty hook won't pull out
  • Manifold and hose holder fittings all 1/4" unless otherwise identified
  • Made in the USA

Specs

–
Product Type:

Manifold

Hose Connection:

1/4"

Gauge Diameter:

3-1/8"

Gauge Pressure (psi):

0-800

Vacuum Port Size:

3/8"

Refrigerant Type:

R-22

R-134A

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy