Apply to be a TradeMaster!
Main product image of Titan 4 Valve Test & Charging Manifold (R448A/449A/452A)
Magnifying glass
Hover image to zoom

Titan 4 Valve Test & Charging Manifold (R448A/449A/452A)

SKU:
49907-YELLOW-JACKET
Rating:
(0)
Q&A:
(0)
Titan 4 Valve Test & Charging Manifold (R448A/449A/452A)
Magnifying glass
Hover image to zoom
$254.63 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Manifold only, R/B gauges, bar/psi, R448A/449A/452A – °F

Features:
  • Fourth hose to enable connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses
  • 3/8' Vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings are 1/4')
  • Large, easy-to-read 3-1/8' (90 mm) steel case red and blue, 1% accuracy (Class 1) gauges
  • Front access for easy field recalibration
  • Double 'O' ring piston for reliability and long service life
  • Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats
  • Contoured easy-grip handles for positive control; color-coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Optional protective gauge boots available
  • Heavy duty hook won’t pull out
  • Also available with 3-1/2' (80 mm) red and blue liquid-filled gauges
  • Manifold and hose holder fittings 1/4'-3/8'-1/4'-1/4' unless otherwise identified
  • Made in the USA

Specs

–
Product Type:

Manifold

Gauge Diameter:

3-1/8"

Includes:

Hose

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy