Apply to be a TradeMaster!
4-Valve 3-1/8" Test & Charging Manifold Gauge, R-32/454B/410A

4-Valve 3-1/8" Test & Charging Manifold Gauge, R-32/454B/410A

SKU:
49975
Rating:
(0)
Q&A:
(0)
4-Valve 3-1/8" Test & Charging Manifold Gauge, R-32/454B/410A
$551.34 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue, Red

Description

–

The new TITAN Test and Charging Manifold is

the first forged aluminum manifold in the industry.

The special aluminum alloy construction of the

manifold body makes it lightweight for handling

ease with the durability and reliability required for

repeated, rugged use. 


Features:

  • Fourth hose to enable connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses
  • 3/8" Vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings are 1/4")
  • Large, easy-to-read 3-1/8" (90 mm) steel case red and blue, 1% accuracy (Class 1) gauges
  • Front access for easy field recalibration
  • Double O-ring piston for reliability and long service life
  • Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats
  • Contoured easy-grip handles for positive control; color-coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Optional protective gauge boots available
  • Heavy duty hook won't pull out
  • Also available with 3-1/2" (80 mm) red and blue liquid-filled gauges
  • Manifold and hose holder fittings 1/4"-3/8"-1/4"-1/4" unless otherwise identified
  • Made in the USA

Specs

–
Product Type:

Gauge

Gauge Diameter:

3-1/8"

Color:

Blue

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy