Apply to be a TradeMaster!
Main product image of Lightweight Electric/Manual Flaring Tool
Magnifying glass
Hover image to zoom
Lightweight Electric/Manual Flaring Tool
Magnifying glass
Hover image to zoom
$325.70 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16", 1/2", 5/8", 3/4", 1/4"

Description

–
The aluminum body and bar of the YELLOW JACKET Lightweight Swaging and Flaring Tool makes it half the weight of traditional steel designs. For super fast flaring, remove top manual handle and replace with electric drill bit. Features:
  • The hardened, polished eccentric cone with 45° flare produces a rolling action for uniform flare walls without galling in 1/4" to 3/4" OD tubing.
  • Lightweight but strong aluminum bars - each hole flare tested more than 1000 times
  • Build in slide gauge to easily meet the desired flare sizes without the guesswork
  • Large feed screw handle for secure grip and smooth turning with little effort
  • Built in clutch release to prevent over torquing
  • Recommended for soft materials such as copper and aluminum
  • Blow molded carrying case included

Specs

–
Product Type:

Flaring Tool

Size:

3/8"

5/16"

1/2"

5/8"

3/4"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Precision flaring tool.

If you make many flare connections and don't want leaks then buy this. The flares come out perfect and visibly more precise than regular block flares. Clutch prevents overtightening. Built in depth gauge so no more using a nickel to set height. Little bit of nylog on the flare face and it won't leak. A little pricey but worth it if prevents even one refrigerant leak.
Beardo
USA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy