Apply to be a TradeMaster!
Main product image of Lightweight Electric/Manual Flaring Tool (6 Positions for 6, 8, 10, 12, 16 and 18 mm O.D.)
Magnifying glass
Hover image to zoom

Lightweight Electric/Manual Flaring Tool (6 Positions for 6, 8, 10, 12, 16 and 18 mm O.D.)

SKU:
60242
Rating:
(0)
Q&A:
(0)
Lightweight Electric/Manual Flaring Tool (6 Positions for 6, 8, 10, 12, 16 and 18 mm O.D.)
Magnifying glass
Hover image to zoom
$338.39 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6mm, 8mm, 18mm, 16mm, 12mm, 10mm

Description

–
Electric/Manual Flaring Tool (6 Positions for 6, 8, 10, 12, 16 and 18 mm O.D.)

Features:
  • Metric: 6 Positions for 6, 8, 10, 12, 16 and 18 mm O.D Tubing
  • For use with electric/power drill (with torque adjusted function only)
  • Lightweight but strong aluminum bars - each hole flare tested more than 1000 times
  • Built-in slide gauge to easily meet the desired flare sizes without the guesswork
  • Large feed screw handle for secure grip and smooth turning with little effort
  • Built-in clutch release to prevent over-torquing
  • Side handle locks movement of the yoke assembly during flaring
  • Recommended for soft materials such as copper and aluminum
  • Use with a cordless or corded power tool for fast flaring
  • Hardened, polished eccentric cone with 45° flare produces a rolling action for uniform flare walls

Specs

–
Product Type:

Flaring Tool

Size:

6mm

8mm

18mm

16mm

12mm

10mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy