Apply to be a TradeMaster!
Main product image of Tube Expander/Swager Kit (for 3/8" to 1-1/8" O.D. Tubing)
Magnifying glass
Hover image to zoom

Tube Expander/Swager Kit (for 3/8" to 1-1/8" O.D. Tubing)

SKU:
60407
Rating:
(0)
Q&A:
(0)
Tube Expander/Swager Kit (for 3/8" to 1-1/8" O.D. Tubing)
Magnifying glass
Hover image to zoom
$458.14 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 3/4", 5/8", 7/8", 1-1/8"

Description

–
Note: Image may not reflect actual product

Tube Expander/Swager Kit (for 3/8" to 1-1/8" O.D. Tubing)

Features:
  • Expander kit with heads for 3/8" , 1/2", 5/8", 3/4", 7/8", 1-1/8" tubing O.D.
  • Includes: Handles, Heads for Tubing, Deburring Tool, Carrying Case and Instructions
  • Precise swaging on the job
  • Re-round deformed tubes and fittings
  • Salvage shorts and scrap to make couplings
  • Handles, tapered expanding pin, and other moving surfaces heat treated for durability
  • Use on 0.063" wall soft copper and aluminum to 1-5/8" O.D. (anneal hard copper prior to use)
  • Use on 0.047" wall soft steel to 7/8" O.D.
  • Kit includes six expander heads; three optional sizes sold separately

Specs

–
Product Type:

Swaging Tool

Tube Expander

Size:

3/8"

1/2"

3/4"

5/8"

7/8"

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy