Apply to be a TradeMaster!
Main product image of Bar-Style Pinch-Off & Reround Tool (1/4", 5/16", 3/8" and 1/2" Copper)
Magnifying glass
Hover image to zoom

Bar-Style Pinch-Off & Reround Tool (1/4", 5/16", 3/8" and 1/2" Copper)

SKU:
60665
Rating:
(1)
Q&A:
(0)
Bar-Style Pinch-Off & Reround Tool (1/4", 5/16", 3/8" and 1/2" Copper)
Magnifying glass
Hover image to zoom
$33.72 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/2", 3/8", 1/4"

Description

–
Bar-Style Pinch-Off & Reround Tool (1/4", 5/16", 3/8" and 1/2" Copper)

Features:
  • Bar-Style
  • Reround 1/4", 5/16", 3/8" and 1/2" copper
  • Allows you to close suction line for testing compressor pumping efficiency and then reopen the line to restore normal flow
  • Made in the USA

Specs

–
Product Type:

HVAC Tool

Size:

5/16"

1/2"

3/8"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Plier Type Pinch-Off Tool w/ Trigger Release
SKU: 60661
Yellow Jacket

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality tool

I was skeptical about buying this tool. It seemed too high of a price for such as simple function. But this tool is a heavy duty, built-to-last must have tool. It's proved to be worth the money after One use. It saves time.
Baman
Ft. Worth, TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy