Apply to be a TradeMaster!
Main product image of Mini Split Tool Kit
Magnifying glass
Hover image to zoom

Mini Split Tool Kit

SKU:
60991
Rating:
(0)
Q&A:
(0)
Mini Split Tool Kit
Magnifying glass
Hover image to zoom
$726.11 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Mini-Split Tool Kit, Number of Hoses 3, Number of Valves 2, For Use With R-410A Mini Split Systems, 1/4, High Pressure Gauges, Includes Heat Pump Manifold, Hoses, Flare Tool, Hex Key Set, Vacuum/Charge Valve, R410-A Coupler, Torque Wrench, Tube Cutter, and Bag.

Features:
  • Features : High Pressure Gauges
  • For Use With : R-410A Mini Split Systems
  • Hose Length (In.) : 60
  • Includes : Heat Pump Manifold, Hoses, Flare Tool, Hex Key Set, Vacuum/Charge Valve, R410-A Coupler, Torque Wrench, Tube Cutter, and Bag
  • Item : Mini-Split Tool Kit
  • Number of Hoses : 3
  • Number of Valves : 2
  • Gauges High Side Red (psi) : 0 to 800
  • Gauges Low Side Blue (psi) : 0 to 800
  • Vacuum Port Size (In.) : 1/4

Specs

–
Product Type:

Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy