Apply to be a TradeMaster!
Main product image of ManTooth Single Pressure Wireless Digital P/T Gauge
Magnifying glass
Hover image to zoom

ManTooth Single Pressure Wireless Digital P/T Gauge

SKU:
67001
Rating:
(0)
Q&A:
(0)
ManTooth Single Pressure Wireless Digital P/T Gauge
Magnifying glass
Hover image to zoom
$406.40 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The YELLOW JACKET ManTooth Wireless Digital Pressure/Temperature Gauge provides wireless connection to your smart device so you can test the system without losing refrigerant (no hoses or manifolds necessary)!

The free downloadable ManTooth RSA app wirelessly calculates and displays the system’s actual pressures, temperatures, superheat and subcooling in an easy-to-read color format on your iPhone, iPad or Android device.

Additional Features:
  • Built-in Schrader ports to easily adjust refrigerant charge
  • Range up to 400'
  • YELLOW JACKET ManTooth RSA app (free download)
  • Two-year warranty
  • Screenshot feature allows you to save pressure and temperature readings readings from your sessions which can be automatically organized by location and unit being serviced
  • Share screenshots via e-mail right from your phone
  • Easily track and store service history
  • Rechargeable lithium polymer battery with 10 hours battery life

Specs

–
Range:

400'

Product Type:

Pressure Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy