Apply to be a TradeMaster!
Main product image of Yellow Jacket ManTooth PTV
Magnifying glass
Hover image to zoom
Yellow Jacket ManTooth PTV
Magnifying glass
Hover image to zoom
$1,066.87 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Provides the full set for high and low side readings which includes dual non-tethered pressure/temperature gauges, two wired temperature clamps, and one interchangeable vacuum gauge
  • Interchangeable/removable vacuum gauge
  • Easy-to-clean vacuum sensor
  • Built-in Schrader cores for easy refrigerant charging
  • Operates with and without hoses attached
  • Two year warranty
  • High impact glass reinforced housing
  • Rechargeable LiPo battery for long battery life
  • Robust/rugged vacuum sensor
  • Integral magnet with 8 lb. holding force for mounting on framework
  • Integrated rubber side grip for easy handling
  • 33" cord length
  • Calibration standards traceable to NIST
  • .1 micron resolution
  • Instant warm-up and response times
  • Utilizes a free downloadable ManTooth RSA app that calculates and displays the systems actual readings in an easy-to read format on your iPhone, iPad, or Android device
  • App features include availability in English, French, Spanish, Dutch, and German, data logging to record and document values during servicing, improved connectivity and reconnect process if signal is lost, and ability to download logged data for graphing in Excel
  • Backwards compatible with existing ManTooth Devices (excluding vacuum gauge)
  • Carrying case included

Specs

–
Product Type:

Vacuum Gauge

Temperature Gauge

Pressure Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy