Apply to be a TradeMaster!
Main product image of YJACK Temperature Clamp Kit w/ (2) YJACK Temperature Clamps and (1) YJACK Path
Magnifying glass
Hover image to zoom

YJACK Temperature Clamp Kit w/ (2) YJACK Temperature Clamps and (1) YJACK Path

SKU:
67070
Rating:
(0)
Q&A:
(0)
YJACK Temperature Clamp Kit w/ (2) YJACK Temperature Clamps and (1) YJACK Path
Magnifying glass
Hover image to zoom
$368.38 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The YJACK Series is a network of devices that form a new platform offering a total HVAC/R diagnostics solution. Multiple devices can measure system and environmental parameters. When coupled with the P51 TITAN digital manifold, the user has the necessary information for complete system diagnostics. Each device utilizes Low Energy Bluetooth (BLE) technology to interconnect with each other and any smart device: Android and iOS. All YJACK Series devices can also communicate directly with the P51-870 TITAN Series Digital Manifold simultaneously. The YJACK VIEW App provides ease of access to all information measured by the YJACK Series of devices.

The YJACK Temperature Clamp Kit Includes:

YJACK Temperature Clamps (2):
  • Wireless measurements for surface temperature of pipes up to 1.25” in diameter
  • Temperature clamp provides strong, secure connection to system
  • Rotating mounting magnet for optimal Bluetooth transmitter placement
  • Bluetooth 4.2 compliant low energy radio
  • 400 ft line of sight signal range
  • Compatible with YJACK VIEW App and P51-870 TITAN devices (firmware version v2.0 or later)
  • Rapid Response Time: 10 seconds to 90% of differential TYP
  • Temperature Measurement Range: -40°F to 176°F (-40°C to 80°C)
  • Temperature Measurement Accuracy: +/-1.0 °C TYP
  • Operating Temperature: -0.4°F to 131°F (-18°C to 55°C)
  • Storage Temperature: -40°F to 122°F (-40°C to 50°C)
  • Long 1200 hour battery life (2x AAA included)
  • IP52 rated
  • 2-year warranty

YJACK PATH (1):
  • Connects and re-broadcasts up to (6) YJACK devices and (2) P51-870 TITAN devices at one time
  • Adds additional 400 ft line of sight signal range to all YJACK and P51-870 TITAN devices
  • Amplifies signal strength through difficult to penetrate barriers
  • Use to circumvent obstructions to your Bluetooth signal
  • Create perimeter with multiple YJACK PATH devices for a network of connected devices
  • Utilize multiple YJACK PATH devices to drastically increase line of sight range
  • Compatible with YJACK DEW, YJACK Temperature Clamp, YJACK Temperature Strap, and all P51-870 TITAN devices (requires firmware version v2.0 or later)
  • Compatible with the YJACK VIEW App
  • Simple to operate, one push button start-up
  • Operating Temperature: -0.4°F to 131°F (-18°C to 55°C)
  • Storage Temperature: -40°F to 122°F (-40°C to 50°C)
  • 75 hour continuous duty battery life (2 x AAA included)
  • IP52 rated
  • 2-year warranty

Specs

–
Product Type:

Kit

Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy