Apply to be a TradeMaster!
Main product image of Digital Electronic Charging Scale w/ Bag (0 - 220 lbs.)
Magnifying glass
Hover image to zoom

Digital Electronic Charging Scale w/ Bag (0 - 220 lbs.)

SKU:
68862
Rating:
(0)
Q&A:
(0)
Digital Electronic Charging Scale w/ Bag (0 - 220 lbs.)
Magnifying glass
Hover image to zoom
$300.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 220 lb. capacity of the YELLOW JACKET Digital Charging Scale makes it a great solution for both large capacity systems and critical charging of small systems. Its 0.1 oz. resolution and 0.5% accuracy under all conditions make it the most accurate and precise refrigerant scale on the market.

Features:
  • High accuracy resolution
  • Compact, lightweight and easy to carry
  • Bag features carrying handle, nylon pouch with straps and accessory pockets
  • Long battery life- 30 hours of continuous use
  • Refrigerant tank capacity indication shows how much liquid is left in the tank
  • Battery life indicator
  • Rugged, low-profile design
  • Large, high-contrast backlit LCD allows easy viewing in all environments
  • Control module can be rested on flat surface or hung
  • Control module and long six foot coiled cord stores inside platform when not in use
  • Can be easily re-calibrated in the field with inexpensive reference weights
  • Programmable - enter desired charge weight and built-in alarm indicates when threshold has been reached
  • Built-in memory remembers all previous settings

Specs

–
Product Type:

Charging Scale

Display:

LCD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy