Apply to be a TradeMaster!
Main product image of Omni Digital Vacuum Gauge with 5/16" Coupler
Magnifying glass
Hover image to zoom

Omni Digital Vacuum Gauge with 5/16" Coupler

SKU:
69021
Rating:
(0)
Q&A:
(0)
Omni Digital Vacuum Gauge with 5/16" Coupler
Magnifying glass
Hover image to zoom
$241.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
450 MAX PSI

Description

–
The YELLOW JACKET® Omni™ Digital Vacuum Gauge is an easy-to-use, compact vacuum gauge that is loaded with features for the price. And it’s rugged, too. Made with high impact, glass reinforced housing, it survives moisture and accidental drops or attachment to a high pressure line. The easy-to-clean vacuum sensor handles 450 psi positive pressure and reads several units of vacuum (microns, millibar, Torr, and Pascal).

Specs

–
Product Type:

Vacuum Gauge

Max Pressure (PSI):

450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy