Shop Limited Time Deals
Main product image of eVac Pro Programmable Digital Vacuum Gauge w/ Boot
Magnifying glass
Hover image to zoom

eVac Pro Programmable Digital Vacuum Gauge w/ Boot

SKU:
69051
Rating:
(0)
Q&A:
(0)
eVac Pro Programmable Digital Vacuum Gauge w/ Boot
Magnifying glass
Hover image to zoom
69051 has been discontinued
Discontinued June 25, 2016
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
Programmable

Description

The eVac Pro features an evacuation progress indicator to ensure evacuation is progressing in large volume system, a rise time analyzer that allows fast and consistent rise time analysis after evacuation, and displays the saturation temperature of water vapor at the current displayed measure.

Additional Features:
  • Range: 0 - 25,000 Microns (3333.1 Pa, 33.331 mBar, 25,000 mTorr, 25.000 mmHg)
  • Vacuum Accuracy: 5% of Reading +/- 5 Microns
  • Vacuum Resolution: 0.1 Micron (@ 0.0 to 9999.9 Microns)
  • Temperature Accuracy: 0.2°F (0.1°C)
  • Temperature Resolution: 0.1°

Specs

Product Type:

Vacuum Gauge

Programmability:

Programmable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm