Apply to be a TradeMaster!
Main product image of Max-Flow Combination Oil Pump w/ Tubing
Magnifying glass
Hover image to zoom

Max-Flow Combination Oil Pump w/ Tubing

SKU:
77940
Rating:
(0)
Q&A:
(0)
Max-Flow Combination Oil Pump w/ Tubing
Magnifying glass
Hover image to zoom
$164.86 each
In Stock
In Stock
Get 8 Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Pump oil into the compressor on the down stroke while the system is under pressure, making pumping easier with a positive stroke.
  • Remove oil for recovery and conversion
  • Add oil to existing systems
  • Pumps 2.6 oz. or 78 ml per stroke
  • Pumps against 200 psi pressure
  • Comfort-grip rubber handle
  • Universal stopper automatically adjusts to all standard openings in 1, 2-1/2 and 5 gallon oil containers
  • Suction transfer hose and fittings included. Connects to bottom of unit to pump oil from equipment quickly and efficiently
  • Use with alkyl-benzene, ester-based, polyol ester, mineral and synthetic oils
  • Made in the USA

Specs

–
Product Type:

Oil Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy