Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
3942A911 Parts - York Heat Pump
Brand:
York
SKU:
3942A911
Description
–
York Heat Pump 3942A911
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
10
Replacement Parts
Defrost Control Board, S1-03101251000
SKU:
S1-03101251000
York
Temperature Sensor w/ 48" Leads, S1-03101252000
SKU:
S1-03101252000
York
5 MFD Oval Run Capacitor (370V), S1-02420043700
SKU:
S1-02420043700
York
208/230V 1/3 HP 1075 RPM 1 Phase, S1-FHM3729
SKU:
S1-FHM3729
York
Compressor Isolator Replacement, S1-028-09519-000
SKU:
S1-028-09519-000
York
1/2" 33 Sq In Liquid Line Drier, S1-401023
SKU:
S1-401023
York
2 Wire Hard Start Device, S1-024-31995-000
SKU:
S1-024-31995-000
York
7/8" Accumulator Tank (60 Oz), S1-026-34090-000
SKU:
S1-026-34090-000
York
30W Crankcase Heater 120-600V, S1-025-33326-000
SKU:
S1-025-33326-000
York
20" CW 12510 1/2" Bore Fan Prop, S1-1472A8001
SKU:
S1-1472A8001
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video