Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D1EE036A06B Parts - Packaged Unit/RTU
Brand:
York
SKU:
D1EE036A06B
Description
–
Packaged Unit/RTU D1EE036A06B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
36
Replacement Parts
Panel, Filter Section w/ Insulation, S1-36387539700
SKU:
S1-36387539700
York
Motor Adjustment Bracket, S1-073-15128-000
SKU:
S1-073-15128-000
York
Condenser Fan Harness & Plug, S1-025-30804-000
SKU:
S1-025-30804-000
York
Refrigerant Pressure Control (7° Open, 22° Close), S1-025-30249-700
SKU:
S1-025-30249-700
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
Pulley Variable, S1-028-12361-700
SKU:
S1-028-12361-700
York
1" x 21.5" Blower Shaft, S1-00107115000
SKU:
S1-00107115000
York
1-Pole Contactor w/ Shunt (24V, 20A), S1-02425964000
SKU:
S1-02425964000
York
1.187" x 5" Filter Drier w/ Spring, S1-029-17738-000
SKU:
S1-029-17738-000
York
Threaded Nylon Conduit Bushing, S1-025-26385-000
SKU:
S1-025-26385-000
York
22"dia 24 deg 1/2" CW 3 Blade Fan, S1-026-32175-000
SKU:
S1-026-32175-000
York
12" x 10" Reversible Wheel (1" Bore), S1-026-33326-700
SKU:
S1-026-33326-700
York
Neoprene Isolator Motor Hanger, S1-028-12414-700
SKU:
S1-028-12414-700
York
24" Fan Guard, S1-026-47776-000
SKU:
S1-026-47776-000
York
12 x 10 Blower Housing w/ Wheel, S1-02625539701
SKU:
S1-02625539701
York
Blower Housing & Wheel, S1-02625539700
SKU:
S1-02625539700
York
Pillow Block Ball Bearing, S1-02920424700
SKU:
S1-02920424700
York
45/7.5MFD 370v Round Run Capacitor, S1-024-25059-700
SKU:
S1-024-25059-700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video