Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D1EE240A25C Parts - Packaged Unit/RTU
Brand:
York
SKU:
D1EE240A25C
Description
–
Packaged Unit/RTU D1EE240A25C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
29
Replacement Parts
Blower 18" Wrapper, S1-063-94675-000
SKU:
S1-063-94675-000
York
2-Stage Cooling Circuit Board, S1-03100652000
SKU:
S1-03100652000
York
Refrigerant Pressure Control (7° Open, 22° Close), S1-025-30249-700
SKU:
S1-025-30249-700
York
Ring Clamp For Motor Mount, S1-026-25568-000
SKU:
S1-026-25568-000
York
4 Bolt Flange Ball Bearing, S1-029-22145-000
SKU:
S1-029-22145-000
York
Motor Mounting Support Replacement, S1-063-94674-000
SKU:
S1-063-94674-000
York
1.187" x 26.75" Blower Shaft, S1-001-07116-000
SKU:
S1-001-07116-000
York
16.0A/25.0A Motor Overload Relay, S1-02427552004
SKU:
S1-02427552004
York
Fixed Blower Pulley Replacement, S1-028-10577-700
SKU:
S1-028-10577-700
York
Bottom Plate Blower Replacement, S1-073-27350-000
SKU:
S1-073-27350-000
York
18 x 15 Blower Wheel (1-3/16" Bore), S1-026-25529-703
SKU:
S1-026-25529-703
York
V Port Valve Core, S1-022-02475-700
SKU:
S1-022-02475-700
York
Variable Motor Pulley, S1-028-12010-700
SKU:
S1-028-12010-700
York
1.25 HP, 1140 RPM 56 Condenser Motor (208-230/460V), S1-02431939002
SKU:
S1-02431939002
York
2PNO Contactor (24V, 20A), S1-02424101700
SKU:
S1-02424101700
York
24V SPDT Relay, S1-02421678700
SKU:
S1-02421678700
York
3.2A 1-Pole Circuit Breaker (250V), S1-02434532000
SKU:
S1-02434532000
York
Motor Mount For 56 Frame, S1-026-37389-000
SKU:
S1-026-37389-000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video