Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D1HN042N09025A Parts - Packaged Unit/RTU
Brand:
York
SKU:
D1HN042N09025A
Description
–
Packaged Unit/RTU D1HN042N09025A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Rubber Mount Tube, S1-028-09412-001
SKU:
S1-028-09412-001
York
Sleeve, S1-028-09412-003
SKU:
S1-028-09412-003
York
Neoprene Washer, S1-028-09412-002
SKU:
S1-028-09412-002
York
M/R Limit Switch (160° Open), S1-02531834000
SKU:
S1-02531834000
York
Exhaust Flue Outlet Hood, S1-073-14988-000
SKU:
S1-073-14988-000
York
Neoprene Compressor Isolator, S1-028-10581-000
SKU:
S1-028-10581-000
York
3200 RPM CCW Venter Assembly (208/230V), S1-02633999001
SKU:
S1-02633999001
York
A/R Limit Switch (140° Open, 110° Close), S1-02531835000
SKU:
S1-02531835000
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
4 Tube Heat Exchanger Replacement, S1-373-16471-704
SKU:
S1-373-16471-704
York
Venter Gasket, S1-02812467000
SKU:
S1-02812467000
York
Pilot & Ignitor Assembly, S1-025-30860-000
SKU:
S1-025-30860-000
York
Restrict Plt Gasket Vent 5 Tube, S1-02813227000
SKU:
S1-02813227000
York
12" x 11" 1/2" CW 1/2" Bore Wheel, S1-02632088003
SKU:
S1-02632088003
York
Gas Burner Orifice, S1-02921180000
SKU:
S1-02921180000
York
270F Rollout Switch M/R, S1-02531812000
SKU:
S1-02531812000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video