Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D2CG076N08246A Parts - Packaged Unit/RTU
Brand:
York
SKU:
D2CG076N08246A
Description
–
Packaged Unit/RTU D2CG076N08246A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
49
Replacement Parts
Manifold Bracket, S1-063-93548-000
SKU:
S1-063-93548-000
York
Auxillary Limit Switch Kit, S1-37313300604
SKU:
S1-37313300604
York
3400 RPM Ventor Motor (1/20HP, 460V), S1-02424115020
SKU:
S1-02424115020
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
Burner Assembly, S1-029-20079-700
SKU:
S1-029-20079-700
York
760-688 Flame Sensor, S1-02526362700
SKU:
S1-02526362700
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
12 x 11 CW Blower Wheel (1/2" Bore), S1-026-24068-700
SKU:
S1-026-24068-700
York
Neoprene Isolator Motor Hanger, S1-028-12414-700
SKU:
S1-028-12414-700
York
Ignition Control Module, S1-025-26363-700
SKU:
S1-025-26363-700
York
Evase Panel, S1-37328293000
SKU:
S1-37328293000
York
Fan Timing Control Kit, S1-37320602000
SKU:
S1-37320602000
York
24V SPDT Relay, S1-02421678700
SKU:
S1-02421678700
York
Flue Hood Replacement, S1-363-93686-001
SKU:
S1-363-93686-001
York
9 Circuit Plug Connector, S1-025-21192-000
SKU:
S1-025-21192-000
York
Motor Mounting Bracket Kit, S1-32633198700
SKU:
S1-32633198700
York
Flue Box Bottom, S1-373-02085-001
SKU:
S1-373-02085-001
York
3 Pin Male Connector, S1-025-19671-900
SKU:
S1-025-19671-900
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video