Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D2CG076N10358A Parts - Packaged Unit/RTU
Brand:
York
SKU:
D2CG076N10358A
Description
–
Packaged Unit/RTU D2CG076N10358A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
48
Replacement Parts
Manifold Bracket, S1-063-93548-000
SKU:
S1-063-93548-000
York
Auxillary Limit Switch Kit, S1-37313300604
SKU:
S1-37313300604
York
Panel Hood Replacement, S1-073-21358-000
SKU:
S1-073-21358-000
York
Panel, Filter Section w/ Insulation, S1-36387539700
SKU:
S1-36387539700
York
3400 RPM Ventor Motor (1/20HP, 460V), S1-02424115020
SKU:
S1-02424115020
York
#56 Pilot Orifice (.0465), S1-02920422056
SKU:
S1-02920422056
York
Acorn Nut Kit #8-32 (4 Pack), S1-36390117700
SKU:
S1-36390117700
York
Burner Assembly, S1-029-20079-700
SKU:
S1-029-20079-700
York
24" Fan Orifice, S1-06389756000
SKU:
S1-06389756000
York
4 Circuit Plug, S1-02521417900
SKU:
S1-02521417900
York
760-688 Flame Sensor, S1-02526362700
SKU:
S1-02526362700
York
1.187" x 5" Filter Drier w/ Spring, S1-029-17738-000
SKU:
S1-029-17738-000
York
Vent Plate, S1-07305377000
SKU:
S1-07305377000
York
5 Tube Heat Exchanger, S1-363-93521-705
SKU:
S1-363-93521-705
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
Gas Manifold, S1-029-20078-000
SKU:
S1-029-20078-000
York
1150 RPM 1 Speed 48 Motor (1HP, 460V), S1-024-24120-004
SKU:
S1-024-24120-004
York
12 x 11 CW Blower Wheel (1/2" Bore), S1-026-24068-700
SKU:
S1-026-24068-700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video