Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D2CG180N24058 Parts - Packaged Unit/RTU
Brand:
York
SKU:
D2CG180N24058
Description
–
Packaged Unit/RTU D2CG180N24058
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
43
Replacement Parts
Blower Housing, S1-073-01951-000
SKU:
S1-073-01951-000
York
Refrigerant Pressure Control (7° Open, 22° Close), S1-025-30249-700
SKU:
S1-025-30249-700
York
Gas Manifold, S1-02927075000
SKU:
S1-02927075000
York
Venter Housing Plate Replacement, S1-073-03170-000
SKU:
S1-073-03170-000
York
Ring Clamp For Motor Mount, S1-026-25568-000
SKU:
S1-026-25568-000
York
Flue Box Middle Panel, S1-063-93866-700
SKU:
S1-063-93866-700
York
Ventro Plate 2.375 Orifice, S1-063-90038-010
SKU:
S1-063-90038-010
York
Motor Mounting Support Replacement, S1-063-94674-000
SKU:
S1-063-94674-000
York
1" x 23.75" Blower Shaft, S1-00107117000
SKU:
S1-00107117000
York
DPST Rollout Switch (175° Open, 95° Close), S1-02527733002
SKU:
S1-02527733002
York
Ventro Plate 2.187 Orifice, S1-063-90038-014
SKU:
S1-063-90038-014
York
Distributor, S1-026-25559-000
SKU:
S1-026-25559-000
York
Burner Support Replacement, S1-063-93848-000
SKU:
S1-063-93848-000
York
4" x 2" CW Blower Wheel (3/8" Bore), S1-02632626700
SKU:
S1-02632626700
York
SPDT Temperature Control (195° Open 130° Close), S1-02526366009
SKU:
S1-02526366009
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
3/4" 1/2 Natural Gas Valve (24V), S1-02527720700
SKU:
S1-02527720700
York
Vent Blower Scroll, S1-06390041000
SKU:
S1-06390041000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video