Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D2CG180N24058A Parts - Packaged Unit/RTU
Brand:
York
SKU:
D2CG180N24058A
Description
–
Packaged Unit/RTU D2CG180N24058A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
79
Replacement Parts
Flue Box Bottom/side Panel, S1-063-93849-000
SKU:
S1-063-93849-000
York
Ring Clamp For Motor Mount, S1-026-25568-000
SKU:
S1-026-25568-000
York
Temperature Sensor w/ 144" Lead, S1-031-00878-003
SKU:
S1-031-00878-003
York
Ventro Plate 2.375 Orifice, S1-063-90038-010
SKU:
S1-063-90038-010
York
Blower Pulley, 1" Bore, S1-028-12026-700
SKU:
S1-028-12026-700
York
Blower Housing, Top Panel, S1-073-27440-000
SKU:
S1-073-27440-000
York
Ventro Plate 2.187 Orifice, S1-063-90038-014
SKU:
S1-063-90038-014
York
Distributor, S1-026-25559-000
SKU:
S1-026-25559-000
York
Burner Support Replacement, S1-063-93848-000
SKU:
S1-063-93848-000
York
12.5 MFD Oval Run Capacitor (370V), S1-02425899000
SKU:
S1-02425899000
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
3/4" 1/2 Natural Gas Valve (24V), S1-02527720700
SKU:
S1-02527720700
York
15 x 15 Blower Wheel (1" Bore), S1-02625529704
SKU:
S1-02625529704
York
30" CW 3-Blade Fan, 5/8" Bore (18°), S1-02625579000
SKU:
S1-02625579000
York
Venter Motor Spacer, S1-073-03169-000
SKU:
S1-073-03169-000
York
4-Weld Motor Mounting Plate, S1-373-01956-000
SKU:
S1-373-01956-000
York
3/8" x 5/8" 5 Ton TXV w/ 30" Capillary, S1-022-06848-010
SKU:
S1-022-06848-010
York
Fan Timing Control Kit, S1-37320602000
SKU:
S1-37320602000
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video