Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D2EG150N20058 Parts - Packaged Unit/RTU
Brand:
York
SKU:
D2EG150N20058
Description
–
Packaged Unit/RTU D2EG150N20058
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
6 Burner Support, S1-073-07781-001
SKU:
S1-073-07781-001
York
SPST Rollout Switch (160° Open, 120° Close), S1-02526392012
SKU:
S1-02526392012
York
Refrigerant Control (380° Open, 300° Close), S1-025-17620-014
SKU:
S1-025-17620-014
York
9 Circuit Plug Connector, S1-025-21192-000
SKU:
S1-025-21192-000
York
Connector Plug, S1-025-19670-000
SKU:
S1-025-19670-000
York
24V DPST Relay, S1-02425910700
SKU:
S1-02425910700
York
1" x 21.5" Blower Shaft, S1-00107115000
SKU:
S1-00107115000
York
Venturi Gas Burner, S1-02927069000
SKU:
S1-02927069000
York
57" Drive Belt A55, S1-028-05438-700
SKU:
S1-028-05438-700
York
1/4" x 6.375" Shaft, S1-001-07110-004
SKU:
S1-001-07110-004
York
Fan & Limit Switch, S1-02526366003
SKU:
S1-02526366003
York
32 Burner Orifice, S1-029-20423-032
SKU:
S1-029-20423-032
York
Motor Wire Harness w/ Plug, S1-025-26387-016
SKU:
S1-025-26387-016
York
SPST Limit Switch (26° Open, 38° Close), S1-02527727002
SKU:
S1-02527727002
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video