Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D3CG090N13058 Parts - Packaged Unit/RTU
Brand:
York
SKU:
D3CG090N13058
Description
–
Packaged Unit/RTU D3CG090N13058
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Spark Ignitor & Cable, S1-02529010000
SKU:
S1-02529010000
York
SPST Rollout Switch (145° Open, 105° Close), S1-02526392003
SKU:
S1-02526392003
York
Vent Housing Plate, S1-06390037000
SKU:
S1-06390037000
York
Motor Support, S1-063-89938-000
SKU:
S1-063-89938-000
York
Pilot 60 (.040) Orifice, S1-029-20422-060
SKU:
S1-029-20422-060
York
Heat Exchanger Baffle, S1-063-90071-000
SKU:
S1-063-90071-000
York
24V DPST Relay, S1-02425910700
SKU:
S1-02425910700
York
Heat Sequencer Time Delay Relay, S1-024-19082-738
SKU:
S1-024-19082-738
York
Vent Blower Scroll, S1-06390041000
SKU:
S1-06390041000
York
1/4" x 6.375" Shaft, S1-001-07110-004
SKU:
S1-001-07110-004
York
Fan & Limit Switch, S1-02526366003
SKU:
S1-02526366003
York
32 Burner Orifice, S1-029-20423-032
SKU:
S1-029-20423-032
York
Valve Stem Replacement, S1-022-08017-000
SKU:
S1-022-08017-000
York
Motor Wire Harness w/ Plug, S1-025-26387-016
SKU:
S1-025-26387-016
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video