Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
D3CG102N16546 Parts - Packaged Unit/RTU
Brand:
York
SKU:
D3CG102N16546
Description
–
Packaged Unit/RTU D3CG102N16546
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
SPST A/R Rollout Switch (145° Open, 105° Close), S1-02526392010
SKU:
S1-02526392010
York
#56 Pilot Orifice (.0465), S1-02920422056
SKU:
S1-02920422056
York
SPST Rollout Switch (145° Open, 105° Close), S1-02526392003
SKU:
S1-02526392003
York
Vent Housing Plate, S1-06390037000
SKU:
S1-06390037000
York
Right Side Burner Support, S1-063-92594-000
SKU:
S1-063-92594-000
York
Connector Plug, S1-025-19670-000
SKU:
S1-025-19670-000
York
24V DPST Relay, S1-02425910700
SKU:
S1-02425910700
York
Heat Exchanger Baffle, S1-063-90071-000
SKU:
S1-063-90071-000
York
Manual Reset Limit Switch (180°F), S1-02426099000
SKU:
S1-02426099000
York
24V SPST Relay, S1-02424103000
SKU:
S1-02424103000
York
Variable 1 Groove Sheave, 7/8" Bore, S1-02804807700
SKU:
S1-02804807700
York
SPDT Limit Switch (170° Open, 110° Close), S1-02526366008
SKU:
S1-02526366008
York
Carryover Tube, S1-07307782002
SKU:
S1-07307782002
York
Venturi Gas Burner, S1-02927069000
SKU:
S1-02927069000
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
6.45" 1 Groove Fixed Sheave, 1" Bore, S1-028-09985-700
SKU:
S1-028-09985-700
York
1/4" x 6.375" Shaft, S1-001-07110-004
SKU:
S1-001-07110-004
York
5 Burner Support Replacement, S1-073-07781-702
SKU:
S1-073-07781-702
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video