Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DAHB-X300E036 Parts - Packaged Unit/RTU
Brand:
York
SKU:
DAHB-X300E036
Description
–
Packaged Unit/RTU DAHB-X300E036
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
24V SPDT Relay Control, S1-02424116000
SKU:
S1-02424116000
York
1/2"ODF Liquid Line Filter Drier, S1-026-14777-712
SKU:
S1-026-14777-712
York
Blower 18" Wrapper, S1-063-94675-000
SKU:
S1-063-94675-000
York
24" Diameter 32° 1/2" CW 4 Blade Fan, S1-02625558000
SKU:
S1-02625558000
York
3 Pole Terminal Block, S1-025-20573-000
SKU:
S1-025-20573-000
York
24V SPDT Relay, S1-02421678700
SKU:
S1-02421678700
York
Refrigerant Pressure Control (7° Open, 22° Close), S1-025-30249-700
SKU:
S1-025-30249-700
York
Ring Clamp For Motor Mount, S1-026-25568-000
SKU:
S1-026-25568-000
York
Connector Plug, S1-025-19670-000
SKU:
S1-025-19670-000
York
Plug Connector 15 Circuit, S1-025-20918-700
SKU:
S1-025-20918-700
York
Split Pin Universal Contactor- 10 PK, S1-025-19673-000
SKU:
S1-025-19673-000
York
3/4HP 460V 1050RPM 3 Speed 48 Frame Motor, S1-02424131700
SKU:
S1-02424131700
York
250v 20a 3 pole Terminal Block, S1-025-27755-000
SKU:
S1-025-27755-000
York
250VA Transformer (220/140V, 250VA, 60HZ), S1-025-15798-700
SKU:
S1-025-15798-700
York
30" CW 3-Blade Fan, 5/8" Bore (21°), S1-02625553000
SKU:
S1-02625553000
York
Valve Stem Replacement, S1-022-08017-000
SKU:
S1-022-08017-000
York
SPST A/R Limit Switch, 120 Open 100 Close, S1-02526392704
SKU:
S1-02526392704
York
SPST A/R Limit Switch (60° Open, 70° Close), S1-02527723001
SKU:
S1-02527723001
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video