Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DH060E15P5AAA2 Parts - York Central Air Conditioner
Brand:
York
SKU:
DH060E15P5AAA2
Description
–
York Central Air Conditioner DH060E15P5AAA2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
Panel, Filter Section w/ Insulation, S1-36387539700
SKU:
S1-36387539700
York
5 Ton TXV w/ 31" Capillary (3/8" x 3/8"), S1-025-41014-000
SKU:
S1-025-41014-000
York
Damper Blade Bracket w/ Pivot, S1-029-18448-000
SKU:
S1-029-18448-000
York
Jumper Harness w/ 4 Circuit Plug, S1-025-35366-009
SKU:
S1-025-35366-009
York
Enthalpy Sensor, S1-03103000000
SKU:
S1-03103000000
York
Motor Pivot Bracket, S1-073-12444-700
SKU:
S1-073-12444-700
York
4 Circuit Plug, S1-02521417900
SKU:
S1-02521417900
York
Drive Belt A36 Pl=37.3, S1-028-09573-700
SKU:
S1-028-09573-700
York
Threaded Nylon Conduit Bushing, S1-025-26385-000
SKU:
S1-025-26385-000
York
Motor Mounting Bracket, S1-07328176000
SKU:
S1-07328176000
York
1/4" x 2" Pulley Key, S1-001-07110-005
SKU:
S1-001-07110-005
York
Auto Limit Switch (110°F Close, 250°F Open), S1-02522273002
SKU:
S1-02522273002
York
10.1KW 6 Element Heater Assembly (480V), S1-025-26318-005
SKU:
S1-025-26318-005
York
Ball Joint, S1-02908786700
SKU:
S1-02908786700
York
Temperature Sensor, S1-025-41274-000
SKU:
S1-025-41274-000
York
1 Groove Variable Sheave w/ 0.875" Bore, S1-02804764700
SKU:
S1-02804764700
York
Condensate Drain Pan Replacement, S1-363-87677-000
SKU:
S1-363-87677-000
York
1 Groove Fixed Sheave, 1" Bore, S1-02812363700
SKU:
S1-02812363700
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video