Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DH240E72G4DAA1 Parts - York Furnace
Brand:
York
SKU:
DH240E72G4DAA1
Description
–
York Furnace DH240E72G4DAA1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Channel Bracket, S1-073-03071-000
SKU:
S1-073-03071-000
York
Variable Motor Pulley, S1-028-12010-700
SKU:
S1-028-12010-700
York
Blower 18" Wrapper, S1-063-94675-000
SKU:
S1-063-94675-000
York
Motor Support Replacement, S1-073-01954-000
SKU:
S1-073-01954-000
York
600v 15a Time Delay Dual Fuse, S1-025-05741-900
SKU:
S1-025-05741-900
York
600V 30A 3 Pole Fuse Holder, S1-025-18284-900
SKU:
S1-025-18284-900
York
Motor Mounting Support Replacement, S1-063-94674-000
SKU:
S1-063-94674-000
York
4 Bolt Flange Ball Bearing, S1-029-22145-000
SKU:
S1-029-22145-000
York
Jumper Harness w/ 4 Circuit Plug, S1-025-35366-009
SKU:
S1-025-35366-009
York
1.187" x 26.75" Blower Shaft, S1-001-07116-000
SKU:
S1-001-07116-000
York
Top Plate Blower, 073-27349-000
SKU:
073-27349-000
York
8.0A/12.0A Motor Overload Relay, S1-024-27552-002
SKU:
S1-024-27552-002
York
Fixed Blower Pulley Replacement, S1-028-10577-700
SKU:
S1-028-10577-700
York
2-Stage Control Board Kit, S1-33109150000
SKU:
S1-33109150000
York
1/4" x 2" Pulley Key, S1-001-07110-005
SKU:
S1-001-07110-005
York
Bracket, Motor Tensioner, S1-063-94940-000
SKU:
S1-063-94940-000
York
1/4" x 6.375" Shaft, S1-001-07110-004
SKU:
S1-001-07110-004
York
480V 72KW Electric Heater, S1-025-27709-711
SKU:
S1-025-27709-711
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video